24 in. Ductile Iron Grate
24 in. Ductile Iron Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 24 in
- Drain Component Type:
- Grate
- IAPMO Listed:
- No
- Material:
- Ductile Iron
- UPC:
- 096942671408