5.3 gpm Hydro-Power Electronic Generator

You last purchased this on
 
Advanced Modern Technologies

5.3 gpm Hydro-Power Electronic Generator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advanced Modern Technologies

5.3 gpm Hydro-Power Electronic Generator

  • Fast #
  • Part #AHG01
  • Item #4052469
  • Manufacturer Part #HG01
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
5.3 gpm
IAPMO Listed -:
No
Length:
3-33/100 in
Maximum Temperature:
230
Product Type:
Electric Generator
WaterSense Labeled:
No
Width:
2-27/50 in