6V Power Adapter
Hybridflo® 6V Power Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- AEF-304 Automatic Faucet System
- CARB OTC LEED Compliant:
- No
- Collection:
- Hybridflo®
- Faucet Part Type:
- Adapter
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Volts:
- 6V
- Width:
- 1-1/4 in