This product requires certification to purchase.

Centerset Bathroom Sink Faucet in Polished Chrome

Advanced Modern Technologies

Hybridflo® Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #AAEF302
  • Item #4121996
  • Manufacturer Part #AEF-302
5 out of 5 Customer Rating
Brand image
Advanced Modern Technologies

Hybridflo® Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #AAEF302
  • Item #4121996
  • Manufacturer Part #AEF-302
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2012
Collection:
Hybridflo®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
No
UPC:
897773002115
WaterSense Labeled:
No