This product requires certification to purchase.

AEGEAN 70 INCH WIDE 65,000 BTU FREESTANDING LIQUID PROPANE RECTANGULAR TABLE FIRE PIT

AEGEAN 70 INCH WIDE 65,000 BTU FREESTANDING LIQUID PROPANE RECTANGULAR TABLE FIRE PIT

  • Fast #
  • Part #RC9814LPBLK
  • Item #10781311
  • Manufacturer Part #C9814LP-BLK
4.7 out of 5 Customer Rating
Brand image

AEGEAN 70 INCH WIDE 65,000 BTU FREESTANDING LIQUID PROPANE RECTANGULAR TABLE FIRE PIT

  • Fast #
  • Part #RC9814LPBLK
  • Item #10781311
  • Manufacturer Part #C9814LP-BLK
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Heat output: 65,000 BTUs
  • Battery operated push button ignition
  • Constructed of powder-coated steel
  • Includes fire table with leveling feet, stainless steel burner, burner lid, lava rock filler, tank seat, 10' LP hose and regulator, vinyl storage cover and natural gas conversion kit with 10' hose and quick connect socket
  • Pairs with the Real Flame T0025 Propane Tank Cover
  • Required 20 lb propane tank (not included) must sit outside of fire table
  • Can be converted to natural gas by a certified gas technician with included conversion kit
  • Burn time for 20 lb LP tank is 6.5 hrs (high setting) - 20 hrs (low setting)
  • Weather, UV and rust-resistant
  • CSA certified
  • Requires Certification

Specifications

BTU:
65000
Color Finish Name:
Black
Height:
15 in
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
RC9814LPBLK
UPC:
752370981433