1-1/2 x 2 in. 3F Weld Outlet
1-1/2 x 2 in. 3F Weld Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- The Whizweld® bevel design reduces the amount of weld material needed
- UL listed in accordance to UL 213B with qualifying tests up to 1500 psi
- FM approved in accordance to FM class 1920 with qualifying tests up to 1200 psi
- Precision manufactured from highly weldable carbon steel conforming to ASTM 1010, A-53, A-135 or A-795
- The contour, threaded and/or grooved ends are produced on automated precision equipment for superior dimensional accuracy and quality consistency
- Shot blasted and/or washed to reduce weld porosity thereby improving job quality and lowering fabrication costs
- Coated with a proprietary smokeless non-flash rust inhibitor for improved shelf life
- Fully traceable with complete identifying marks including a lot number for full material traceability and overall quality assurance
Documents
Specifications
- Origin:
- Domestic
- Type:
- A90301520
- UPC:
- 850037080229