This product requires certification to purchase.

1-1/4 x 4 in. 3F Weld Outlet

Aegis Technologies

1-1/4 x 4 in. 3F Weld Outlet

  • Fast #
  • Part #A90301240
  • Item #10191225
  • Manufacturer Part #90301240
3.6 out of 5 Customer Rating
Brand image
Aegis Technologies

1-1/4 x 4 in. 3F Weld Outlet

  • Fast #
  • Part #A90301240
  • Item #10191225
  • Manufacturer Part #90301240
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 70
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Whizweld® bevel design reduces the amount of weld material needed
  • UL listed in accordance to UL 213B with qualifying tests up to 1500 psi
  • FM approved in accordance to FM class 1920 with qualifying tests up to 1200 psi
  • Precision manufactured from highly weldable carbon steel conforming to ASTM 1010, A-53, A-135 or A-795
  • The contour, threaded and/or grooved ends are produced on automated precision equipment for superior dimensional accuracy and quality consistency
  • Shot blasted and/or washed to reduce weld porosity thereby improving job quality and lowering fabrication costs
  • Coated with a proprietary smokeless non-flash rust inhibitor for improved shelf life
  • Fully traceable with complete identifying marks including a lot number for full material traceability and overall quality assurance
  • Requires Certification

Documents

Warranty & Product Information
Origin
Domestic
Type
A90301240
UPC
850037080199