This product requires certification to purchase.

3 - 4 in. 300# Domestic Carbon Steel Weld Grooveolet

Aegis Technologies

IGS™ 3 - 4 in. 300# Domestic Carbon Steel Weld Grooveolet

  • Fast #
  • Part #A90321030
  • Item #9531310
  • Manufacturer Part #90321030
4.9 out of 5 Customer Rating
Brand image
Aegis Technologies

IGS™ 3 - 4 in. 300# Domestic Carbon Steel Weld Grooveolet

  • Fast #
  • Part #A90321030
  • Item #9531310
  • Manufacturer Part #90321030
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 12000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Material saving the whiz weld bevel design reduces the amount of weld material needed
  • UL listed in accordance to UL 213B with qualifying tests up to 1500 psi
  • FM approved in accordance to FM Class 1920 with qualifying tests up to 1200 psi
  • Precision manufactured from highly weldable carbon steel conforming to ASTM 1010, A-53, A135 or A795. The contour, threaded and/or grooved ends are produced on automated precision equipment for superior dimensional accuracy and quality consistency
  • Cleaned & protected shot blasted and/or washed to reduce weld porosity thereby improving job quality and lowering fabrication costs. Coated with a proprietary smokeless non-flash rust inhibitor for improved shelf life
  • Fully traceable with complete identifying marks including a lot number for full material traceability and overall quality assurance
  • Threaded or grooved outlets are available with ANSI B1.20.1 NPT threads (Type 3F), Victaulic® IGS™ (Type 3V), or OGS cut (Type 3G) or roll (Type 3RG) grooves
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fits Pipe Size
3 in - 4 in
Pressure Class
300#
Characteristics & Features
Collection
IGS™
Fitting Type
Grooveolet
Material
Carbon Steel
Warranty & Product Information
ANSI
ANSI B1.20.1
ASTM
ASTM 1010, ASTM A-53, ASTM A-135, ASTM A-795
FM Approved
Yes
Origin
Domestic
UL Listed
UL 213B
UPC
850037080496