This product requires certification to purchase.

1.25 x 1-1/2 in. 300# Carbon Steel Grooveolet

Aegis Technologies

Whizweld® Branchlet® 1.25 x 1-1/2 in. 300# Carbon Steel Grooveolet

  • Fast #
  • Part #A90351215
  • Item #7492480
  • Manufacturer Part #90351215
4.1 out of 5 Customer Rating
Brand image
Aegis Technologies

Whizweld® Branchlet® 1.25 x 1-1/2 in. 300# Carbon Steel Grooveolet

  • Fast #
  • Part #A90351215
  • Item #7492480
  • Manufacturer Part #90351215
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Outlet Size (in)
1.25 in
Pressure Class
300#
Characteristics & Features
Collection
Whizweld® Branchlet®
Fitting Type
Grooveolet
Material
Carbon Steel
Schedule Class
40
Warranty & Product Information
ANSI
ANSI B1.20
ASTM
ASTM 1010, ASTM A-135, ASTM A-53, ASTM A-795
FM Approved
Yes
Origin
Domestic
UL Listed
Yes
UPC
850037080564