This product requires certification to purchase.

1 in. Female Steel Adjustable Drop Nipple

Aegis Technology

Adjuster™ 1 in. Female Steel Adjustable Drop Nipple

  • Fast #
  • Part #A902011005
  • Item #4028515
  • Manufacturer Part #902011005
4.2 out of 5 Customer Rating
Brand image
Aegis Technology

Adjuster™ 1 in. Female Steel Adjustable Drop Nipple

  • Fast #
  • Part #A902011005
  • Item #4028515
  • Manufacturer Part #902011005
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Labor saving by eliminating expensive cutting and re-fitting of the drop nipple in flush to ceiling and wall installations
  • Designed for wet or dry automatic fire sprinkler systems in accordance to NFPA 13, 13R, & 13D
  • Allows direct attachment to branch connection with available male inlet
  • UL listed in accordance to UL 1474 5th edition with qualifying tests up to 1500 psi
  • FM approved in accordance to FM Class 1631 with qualifying tests up to 1200 psi
  • Precision machined to very close tolerances with threads conforming to ANSI B1.20.1 NPT or better
  • Increased corrosion resistance
  • Fully traceable with a lot number marked on each unit
  • All material batches are checked by independent laboratories to insure all material standards are met and each unit is pressure tested prior to shipment
  • Made in USA from up to 85% recycled steel
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Length
4-67/100 in
Pressure Class
300#
Characteristics & Features
Coating
Zinc Plated
Collection
Adjuster™
Fitting Type
Nipple, Reducer
Material
Carbon Steel
Material Type
EPDM
Warranty & Product Information
ANSI
ANSI B1.20.1
Application
Fire Protection
FM Approved
Yes
ISO
ISO 7-1
Origin
Domestic
UPC
850037080984