This product requires certification to purchase.

0.75 x 1-1/2 - 2 in. Carbon Steel Threadolet Weld O-Let

Aegis Technology

Branchlet™ 0.75 x 1-1/2 - 2 in. Carbon Steel Threadolet Weld O-Let

  • Fast #
  • Part #A90300715
  • Item #7499628
  • Manufacturer Part #90300715
3.2 out of 5 Customer Rating
Brand image
Aegis Technology

Branchlet™ 0.75 x 1-1/2 - 2 in. Carbon Steel Threadolet Weld O-Let

  • Fast #
  • Part #A90300715
  • Item #7499628
  • Manufacturer Part #90300715
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 12000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in - 2 in
Outlet Size (in)
0.75
Characteristics & Features
Clean Bagged
No
Collection
Branchlet™
Fitting Type
Threadolet
Material
Carbon Steel
Warranty & Product Information
Application
Industrial, Schedule 10 Pipe, Schedule 40 Pipe
FM Approved
Yes
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
Yes
UPC
850037080052