This product requires certification to purchase.

1 x 1/2 x 11-1/2 in. MNPT x FNPT 40MT Carbon Steel Drop Nipple

Aegis Technology

Dropster™ 1 x 1/2 x 11-1/2 in. MNPT x FNPT 40MT Carbon Steel Drop Nipple

  • Fast #
  • Part #A904015115
  • Item #7310685
  • Manufacturer Part #904015115
3.7 out of 5 Customer Rating
Brand image
Aegis Technology

Dropster™ 1 x 1/2 x 11-1/2 in. MNPT x FNPT 40MT Carbon Steel Drop Nipple

  • Fast #
  • Part #A904015115
  • Item #7310685
  • Manufacturer Part #904015115
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
Application:
Fire Protection
Coating:
Black
Collection:
Dropster™
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
Yes
Fitting Size 1:
1
Fitting Size 2:
1/2
Fitting Sizes:
1 in x 1/2 in
Length:
11-1/2
Material:
Carbon Steel
Origin:
Domestic
UL Listed:
UL 1474
UPC:
810192210206