This product requires certification to purchase.

1 x 1/2 x 15-1/2 in. MNPT x FNPT 40MT Carbon Steel Drop Nipple

Aegis Technology

Dropster™ 1 x 1/2 x 15-1/2 in. MNPT x FNPT 40MT Carbon Steel Drop Nipple

  • Fast #
  • Part #A904015155
  • Item #7310682
  • Manufacturer Part #904015155
3.4 out of 5 Customer Rating
Brand image
Aegis Technology

Dropster™ 1 x 1/2 x 15-1/2 in. MNPT x FNPT 40MT Carbon Steel Drop Nipple

  • Fast #
  • Part #A904015155
  • Item #7310682
  • Manufacturer Part #904015155
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
Application:
Fire Protection
Coating:
Black
Collection:
Dropster™
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
ISO:
ISO 7-1
Length:
16-1/2 in
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
40
UPC:
810192210282