1 x 3/4 x 4 in. MNPT x FNPT 40MT Reducing Drop Nipple in Black
Dropster™ 1 x 3/4 x 4 in. MNPT x FNPT 40MT Reducing Drop Nipple in Black
Package Quantity Info:
Each: 1 Inner Pack: 45-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- Application:
- Fire Protection
- Coating:
- Black
- Collection:
- Dropster™
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Nipple, Reducer
- IAPMO Listed:
- No
- ISO:
- ISO 7-1
- Length:
- 5 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UPC:
- 810192210701