This product requires certification to purchase.

1.5 x 2 in. Grooved 300# Schedule 40 Domestic Forged Steel Grooveolet

Aegis Technology

Type 3G 1.5 x 2 in. Grooved 300# Schedule 40 Domestic Forged Steel Grooveolet

  • Fast #
  • Part #A90351520
  • Item #7492482
  • Manufacturer Part #90351520
3.3 out of 5 Customer Rating
Brand image
Aegis Technology

Type 3G 1.5 x 2 in. Grooved 300# Schedule 40 Domestic Forged Steel Grooveolet

  • Fast #
  • Part #A90351520
  • Item #7492482
  • Manufacturer Part #90351520
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fits Pipe Size
2 in
Outlet Size (in)
1.5
Pressure Class
300#
Characteristics & Features
Clean Bagged
No
Collection
Type 3G
Fitting Type
Grooveolet
Material
Forged Steel
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A-1010, ASTM A-135, ASTM A-53, ASTM A-795
FM Approved
Yes
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
UL 213B
UPC
850037080632