This product requires certification to purchase.

1.5 x 3 - 4 in. Grooved 1500 psi 300# Schedule 40 Carbon Steel Grooveolet

Aegis Technology

Type 3G 1.5 x 3 - 4 in. Grooved 1500 psi 300# Schedule 40 Carbon Steel Grooveolet

  • Fast #
  • Part #A90351530
  • Item #7492483
  • Manufacturer Part #90351530
4.4 out of 5 Customer Rating
Brand image
Aegis Technology

Type 3G 1.5 x 3 - 4 in. Grooved 1500 psi 300# Schedule 40 Carbon Steel Grooveolet

  • Fast #
  • Part #A90351530
  • Item #7492483
  • Manufacturer Part #90351530
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A welding outlet fitting rated for 300 psi and up to 500 psi for non-fire sprinkler applications
  • Qualified to be welded on various proprietary thin wall flow pipe as well as industry standard pipe schedules 10 and 40
  • Cleaned & protected shot blasted and/or washed to reduce weld porosity thereby improving job quality and lowering fabrication costs. Coated with a proprietary smokeless non-flash rust inhibitor for improved shelf life
  • Material saving the Whizweld® bevel design reduces the amount of weld material needed
  • UL listed in accordance to UL 213B with qualifying tests up to 1500 psi
  • FM approved in accordance to FM Class 1920 with qualifying tests up to 1200 psi
  • Precision manufactured from highly weld able carbon steel conforming to ASTM 1010, A-53,A135 or A795. The contour, threaded and/or grooved ends are produced on automated precision equipment for superior dimensional accuracy and quality consistency
  • Fully traceable with complete identifying marks including a lot number for full material traceability and overall quality assurance
  • Threaded or grooved outlets are available with ANSI B1.20.1 NPT threads
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fits Pipe Size
3 in - 4 in
Outlet Size (in)
1.5 in
Pressure Class
300#
Characteristics & Features
Clean Bagged
No
Collection
Type 3G
Fitting Type
Grooveolet
Material
Carbon Steel
Schedule Class
40
Warranty & Product Information
ANSI
ANSI B1.20.1
ASTM
ASTM A-1010, ASTM A-135, ASTM A-53, ASTM A-795
FM Approved
Yes
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
UL 213B
UPC
850037080656