This product requires certification to purchase.

1 x 1-1/4 - 1-1/2 in. NPT 300# Domestic Forged Steel Threadolet

Aegis Technology

Whizweld® Branchlet® 1 x 1-1/4 - 1-1/2 in. NPT 300# Domestic Forged Steel Threadolet

  • Fast #
  • Part #A90301012
  • Item #7499618
  • Manufacturer Part #90301012
5 out of 5 Customer Rating
Brand image
Aegis Technology

Whizweld® Branchlet® 1 x 1-1/4 - 1-1/2 in. NPT 300# Domestic Forged Steel Threadolet

  • Fast #
  • Part #A90301012
  • Item #7499618
  • Manufacturer Part #90301012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 125 Pallet: 7500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • A welding outlet fitting rated for 300 psi and up to 500 psi for non-fire sprinkler applications
  • Qualified to be welded on various proprietary thin wall flow pipe as well as industry standard pipe schedules 10 and 40
  • Cleaned and protected shot blasted and/or washed to reduce weld porosity thereby improving job quality and lowering fabrication costs, coated with a proprietary smokeless non-flash rust inhibitor for improved shelf life
  • Material saving the Whizweld® bevel design reduces the amount of weld material needed
  • UL listed in accordance to UL 213B with qualifying tests up to 1500ps
  • FM approved in accordance to FM class 1920 with qualifying tests up to 1200ps
  • Precision manufactured from highly weldable carbon steel conforming to ASTM 1010, A-53, A135 or A795, the contour, threaded and/or grooved ends are produced on automated precision equipment for superior dimensional accuracy and quality consistency
  • Fully traceable with complete identifying marks including a lot number for full material traceability and overall quality assurance
  • Threaded or grooved outlets are available with ANSI B1.20.1 NPT threads, Victaulic® IGS™ , or OGS cut or roll grooves
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
1-1/4 in - 1-1/2 in
Outlet Size (in)
1 in
Pressure Class
300#
Characteristics & Features
Clean Bagged
No
Collection
Whizweld® Branchlet®
Fitting Type
Threadolet
Material
Carbon Steel
Warranty & Product Information
ANSI
ANSI B1.20.1
Application
Schedule 10 Pipe, Schedule 40 Pipe
ASTM
ASTM A-53, ASTM A-135, ASTM A-795, ASTM A-1010
FM Approved
Yes
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
UL 213B
UPC
850037080083