2.5 x 3 in. 300# Carbon Steel Grooveolet
Whizweld® Branchlet® 2.5 x 3 in. 300# Carbon Steel Grooveolet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Description
- A welding outlet fitting rated for 300 psi and up to 500 psi for non-fire sprinkler applications
- Qualified to be welded on various proprietary thin wall flow pipe as well as industry standard pipe schedules 10 and 40
- Cleaned & protected shot blasted and/or washed to reduce weld porosity thereby improving job quality and lowering fabrication costs. Coated with a proprietary smokeless non-flash rust inhibitor for improved shelf life
- Material saving the Whizweld® bevel design reduces the amount of weld material needed
- UL listed in accordance to UL 213B with qualifying tests up to 1500 psi
- FM approved in accordance to FM Class 1920 with qualifying tests up to 1200 psi
- Precision manufactured from highly weld able carbon steel conforming to ASTM 1010, A-53,A135 or A795. The contour, threaded and/or grooved ends are produced on automated precision equipment for superior dimensional accuracy and quality consistency
- Fully traceable with complete identifying marks including a lot number for full material traceability and overall quality assurance
- Threaded or grooved outlets are available with ANSI B1.20.1 NPT threads