6000W Dual Element Heater
6000W Dual Element Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for mounting heights of 10 - 14 feet
- 304 Stainless steel
- Slim profile housing
- Inset mounting brackets
- Zero greenhouse gases
- Minimal clearances
- Virtually maintenance free
- Made in the USA
Specifications
- AMP:
- 25
- Color Finish Name:
- Stainless Steel
- Height:
- 8 in
- Length:
- 61-1/4 in
- Material:
- Stainless Steel
- Number of Elements:
- 2
- Proposition 65:
- Warning: California Proposition 65. If not installed, operated, and mainteained in accordance with the manufacturer's instructions, this product can expose you to chemicals including nickel, which are known to the State of California to cuase cancer. For more inforamtion go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 208/480V
- Watts:
- 6000 W