67 in. Gensun Island
Gensun® Modano Series 67 in. Gensun Island
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- PGS Grill and Gensun Island Package
- Fully welded extruded aluminum frame for strength, durability, and weather resistance
- Removeable drawers and shelving for easy cleaning
- Island Frame 5 year warranty
- Adjustable legs to address uneven surfaces
- All replacement parts readily available
- Minimal assembly
- 1 year grill warranty in multi-family environment
Specifications
- Application:
- Commercial, Residential, Multi-Family
- Automatic Shut-Off:
- Yes
- BTU:
- 75000
- Brand Model Compatibility:
- PGS S36TNG Timer Series Grills
- Collection:
- Gensun® Modano Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal Grey
- Depth:
- 31-1/2 in
- Height:
- 36 in
- Material:
- Aluminum, Stainless Steel
- Material Type:
- 304
- Product Type:
- Grill
- Proposition 65:
- Warning: California Proposition 65. If not installed, operated, and maintained in accordance with the manufacturer's instructions, this product could expose you to substances in the fuel or from combustion including carbon monoxide, which can casue death
- Type:
- AMOD67TLP
- Weight:
- 700 lb
- Width:
- 67 in