This product requires certification to purchase.

58 in. 45000 BTU 304 Stainless Steel Pedestal Mount Outdoor Grill

AEI Corporation

T Series 58 in. 45000 BTU 304 Stainless Steel Pedestal Mount Outdoor Grill

  • Fast #
  • Part #AS27NPED
  • Item #7960239
  • Manufacturer Part #S27NPED
3.3 out of 5 Customer Rating
Brand image
AEI Corporation

T Series 58 in. 45000 BTU 304 Stainless Steel Pedestal Mount Outdoor Grill

  • Fast #
  • Part #AS27NPED
  • Item #7960239
  • Manufacturer Part #S27NPED
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Fully assembled pedestal for S27TNG
  • Optional 2" feet available
  • ADA compliant height of 34"
  • Four possible entry points for gas supply
  • Five year structural warranty
  • 304 stainless steel
  • All replacement parts readily available
  • Four pre-drilled mounting feet for secure installation
  • 1 year warranty in multi-family environment
  • 2 side shelves
  • Requires Certification
Dimensions & Measurements
Depth
23-7/16 in
Height
33-1/2 in
Weight
100 lb
Width
58 in
Characteristics & Features
Collection
T Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
BTU
45000
Fuel Type
Natural Gas
MBH
45
Power Source
Battery
Warranty & Product Information
Type
AS27NPED
UPC
855070008155