This product requires certification to purchase.

1/2 in. x 3 ft. Copper Tube

Aeris Metal Products

1/2 in. x 3 ft. Copper Tube

  • Fast #
  • Part #GMHARDDM
  • Item #10122417
  • Manufacturer Part #GMHARDDM
3.3 out of 5 Customer Rating
Brand image
Aeris Metal Products

1/2 in. x 3 ft. Copper Tube

  • Fast #
  • Part #GMHARDDM
  • Item #10122417
  • Manufacturer Part #GMHARDDM
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Copper Tubing Temper:
Hard
Length:
3 ft
Origin:
Global
PipeTubing Size:
1/2 in
Product Type:
Copper Tube