This product requires certification to purchase.

6-3/4 x 4 in. ABS 5 Number Address Kit in Black

Aero-Lite Plastics

6-3/4 x 4 in. ABS 5 Number Address Kit in Black

  • Fast #
  • Part #ATBK4
  • Item #7604599
  • Manufacturer Part #TBK4
4.7 out of 5 Customer Rating
Aero-Lite Plastics

6-3/4 x 4 in. ABS 5 Number Address Kit in Black

  • Fast #
  • Part #ATBK4
  • Item #7604599
  • Manufacturer Part #TBK4
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
6-3/4
Material:
Plastic
Material Type:
Acrylic, ABS
UPC:
855241004047
Volts:
12V
Width:
13