80 CFM Bathroom Exhaust Fan in White
80 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.19, 0.2
- CFM:
- 80 ft3/min
- Coating:
- Galvanized
- Color Finish Name:
- White
- Diameter:
- 5 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-5/8 in
- Light Bulb Type:
- LED
- Material:
- Steel
- Sones:
- 1.2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 8 in