90 cfm Very Quiet Bathroom Heater Fan in White
90 cfm Very Quiet Bathroom Heater Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 9.6, 15
- CFM:
- 90 ft3/min
- Color Finish Name:
- White
- Diameter:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 11-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 11-5/8 in
- Material:
- Steel, Plastic
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1160 W
- Width:
- 7-1/8 in