90 cfm Very Quiet Bathroom Heater Fan in Matte Silver with Chrome
A Series 90 cfm Very Quiet Bathroom Heater Fan in Matte Silver with Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- AMP:
- 9.6, 15
- CFM:
- 90 ft3/min
- Collection:
- A Series
- Color Finish Name:
- Matte Silver, Polished Chrome
- Diameter:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 7-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 11-11/16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Sones:
- 1.2
- UL Listed:
- Yes
- UPC:
- 853504003271
- Volts:
- 120V
- Watts:
- 1160 W
- Width:
- 11-11/16 in