This product requires certification to purchase.

120 cfm Ceiling or Wall Mount Slim Fit Bathroom Exhaust Fan in White

Aero Pure

G6 Series 120 cfm Ceiling or Wall Mount Slim Fit Bathroom Exhaust Fan in White

  • Fast #
  • Part #AAP120SW
  • Item #7542475
  • Manufacturer Part #AP120-S W
4.1 out of 5 Customer Rating
Aero Pure

G6 Series 120 cfm Ceiling or Wall Mount Slim Fit Bathroom Exhaust Fan in White

  • Fast #
  • Part #AAP120SW
  • Item #7542475
  • Manufacturer Part #AP120-S W
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

AMP:
0.28, 0.27
CEC Compliant:
Not for Sale in CA
CFM:
120
Collection:
G6 Series
Color Finish Category:
Whites
Color Finish Name:
White
Duct Size:
6 in
Energy Star Compliant:
Yes
Height:
5-7/8
Installation Type:
Ceiling Mount, Wall Mount
Length:
10-1/2
Material:
Steel
Sones:
0.9
UL Listed:
No
UPC:
320227919252
Volts:
120V
Watts:
33
Width:
11-3/8