120 cfm Slim Fit Bathroom Exhaust Fan in Satin Nickel
G6 Series 120 cfm Slim Fit Bathroom Exhaust Fan in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- AMP:
- 0.28, 0.27
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 120 ft3/min
- Collection:
- G6 Series
- Color Finish Name:
- Satin Nickel
- Diameter:
- 6 in
- Energy Star Compliant:
- Yes
- Height:
- 5-7/8 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 10-1/2 in
- Light Bulb Type:
- LED
- Material:
- Steel
- Sones:
- 0.9
- UL Listed:
- No
- UPC:
- 320227919184
- Volts:
- 120V
- Watts:
- 33 W
- Width:
- 11-3/8 in