This product requires certification to purchase.

120 cfm Slim Fit Bathroom Exhaust Fan with Light in White

Aero Pure

G6 Series 120 cfm Slim Fit Bathroom Exhaust Fan with Light in White

  • Fast #
  • Part #AAP120SLW
  • Item #7542474
  • Manufacturer Part #AP120-SL W
4 out of 5 Customer Rating
Brand image
Aero Pure

G6 Series 120 cfm Slim Fit Bathroom Exhaust Fan with Light in White

  • Fast #
  • Part #AAP120SLW
  • Item #7542474
  • Manufacturer Part #AP120-SL W
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
120 ft3/min
Duct Size
6 in
Height
5-7/8 in
Length
10-1/2 in
Width
11-3/8 in
Characteristics & Features
Collection
G6 Series
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Ceiling Mount
Light Bulb Type
LED
Material
Steel
Electrical & Operational Information
AMP
0.28, 0.27
Sones
0.9
Volts
120V
Watts
33 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Energy Star Compliant
Yes
UL Listed
No
UPC
320227918958