90 cfm Slim Bathroom Exhaust Fan with Recessed Light in White
G6 Series 90 cfm Slim Bathroom Exhaust Fan with Recessed Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 0.4, 0.36
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 90 ft3/min
- Collection:
- G6 Series
- Color Finish Name:
- White
- Diameter:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 5-7/8 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 10-1/2 in
- Material:
- Steel
- Sones:
- 0.3
- UL Listed:
- No
- UPC:
- 853504003936
- Volts:
- 120V
- Watts:
- 33 W
- Width:
- 11-3/8 in