110 cfm Slim Bathroom Exhaust Fan in White

You last purchased this on
 
Aero Pure

S Series 110 cfm Slim Bathroom Exhaust Fan in White

This product requires certification to purchase.
You last purchased this on
 
Aero Pure

S Series 110 cfm Slim Bathroom Exhaust Fan in White

  • Fast #
  • Part #AVSF110DHSW
  • Item #7542471
  • Manufacturer Part #VSF 110DH-S W
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
2
CFM:
110 ft3/min
Collection:
S Series
Color Finish Name:
White
Diameter:
6 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
5-7/8 in
Installation Type:
Ceiling Mount
Length:
10-1/2 in
Material:
Steel
Sones:
0.6
UL Listed:
Yes
Volts:
120V
Watts:
11 W
Width:
11-3/8 in