120 cfm Ceiling Mount Slim Fit Bathroom Exhaust Fan in White
S Series 120 cfm Ceiling Mount Slim Fit Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.28, 0.27
- CFM:
- 120 ft3/min
- Collection:
- S Series
- Color Finish Name:
- White
- Diameter:
- 6 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 5-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 10-1/2 in
- Light Bulb Type:
- LED
- Material:
- Steel
- Sones:
- 0.9
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 33 W
- Width:
- 11-3/8 in