Stainless Steel Faspin
Stainless Steel Faspin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits all Pollardwater curb and valve box cleaners
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 15/16
- Material:
- Stainless Steel
- Product Type:
- Ball, Faspin