1/2 in. x 1/2 in. Rubber Pipe Insulation
1/2 in. x 1/2 in. Rubber Pipe Insulation
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM C534/G21
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1/4
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- Fits Pipe Size:
- 1/2 in
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 257
- Product Type:
- Pipe Insulation
- R value:
- R2.4
- Size:
- 1/4 in x 1/2 in
- Temperature Range:
- ( -70 to 257 Deg f)
- Thickness:
- 1/2 in
- UL Listed:
- UL 181