This product requires certification to purchase.

1 x 1-1/8 in. R6.5 EPDM Pre-Split Pipe Insulation in Black

Aeroflex

Aerocel-SSPT® 1 x 1-1/8 in. R6.5 EPDM Pre-Split Pipe Insulation in Black

  • Fast #
  • Part #AAC11810SSPT
  • Item #3079915
  • Manufacturer Part #AC11810SSPT
4.1 out of 5 Customer Rating
Brand image
Aeroflex

Aerocel-SSPT® 1 x 1-1/8 in. R6.5 EPDM Pre-Split Pipe Insulation in Black

  • Fast #
  • Part #AAC11810SSPT
  • Item #3079915
  • Manufacturer Part #AC11810SSPT
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Flame-spread index under 25 and smoke development index under 50 (tested according to ASTM E84)
  • The EPDM insulation features a split-seal and over-lap seal with peel-off adhesives for a quick and simple installation
  • Includes Aeroflex USA's Cel-Link II® adhesives used to quickly and easily connect insulation butt-joints, eliminating the need to glue butt-joints, meeting the requirements for no VOC applications
  • Provides ozone resistance in accordance with ASTM D-1171
  • Non-corrosive to copper and stainless steel and helps repel water vapor
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-209, ASTM C-411, ASTM D-1171, ASTM D-635, ASTM E-84, ASTM E-96, ASTM G-7, ASTM G-90
Collection:
Aerocel-SSPT®
Color Finish Name:
Black
Diameter - Inside 1:
1-1/8
FM Approved:
No
Fits Pipe Size:
1-1/8 in
Material:
Rubber, Foam
Material Type:
EPDM, Elastomer
R value:
R6.5
Size:
1-1/8 in x 1 in
Temperature Range:
-70 to 257 Deg F (-57 to 125 Deg C)
Thickness:
1 in
UL Listed:
UL 723/UL 94-5V-0/UL 94-5V-A