1 x 7/8 in. R7 EPDM Pre-Split Pipe Insulation in Black
Aerocel-SSPT® 1 x 7/8 in. R7 EPDM Pre-Split Pipe Insulation in Black
All Sizes
Product Details
Product Details
- Flame-spread index under 25 and smoke development index under 50 (tested according to ASTM E84)
- The EPDM insulation features a split-seal and over-lap seal with peel-off adhesives for a quick and simple installation
- Includes Aeroflex USA's Cel-Link II® adhesives used to quickly and easily connect insulation butt-joints, eliminating the need to glue butt-joints, meeting the requirements for no VOC applications
- Provides ozone resistance in accordance with ASTM D-1171
- Non-corrosive to copper and stainless steel and helps repel water vapor
Documents
Specifications
- ASTM:
- ASTM C-209, ASTM C-411, ASTM D-1171, ASTM D-635, ASTM E-84, ASTM E-96, ASTM G-7, ASTM G-90
- Collection:
- Aerocel-SSPT®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 7/8
- FM Approved:
- No
- Fits Pipe Size:
- 7/8 in
- Material:
- Rubber, Foam
- Material Type:
- EPDM, Elastomer
- R value:
- R7
- Size:
- 7/8 in x 1 in
- Temperature Range:
- -70 to 257 Deg F (-57 to 125 Deg C)
- Thickness:
- 1 in
- UL Listed:
- UL 723/UL 94-5V-0/UL 94-5V-A