24V 1A Electric Air Scrubber

This product has been replaced by

Aerus Enterprise Solutions 1A Electric Ultra Violet Air Cleaner
Aerus Enterprise Solutions 24V Ultraviolet Air Cleaner (Ozone Free)
Manufacturer Part #9960052
You last purchased this on
 
Aerus Enterprise Solutions

24V 1A Electric Air Scrubber

  • Fast #
  • Part #A9960011
  • Item #4478889
  • Manufacturer Part #9960011
3.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Aerus Enterprise Solutions 1A Electric Ultra Violet Air Cleaner
Aerus Enterprise Solutions 24V Ultraviolet Air Cleaner (Ozone Free)
Manufacturer Part #9960052
Aerus Enterprise Solutions

24V 1A Electric Air Scrubber

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Discreet or concealed installation
  • UV bulb monitoring indicator included
  • Duct or plenum installed natural air system
  • Ozone free
  • Low maintenance no cleaning required
  • Requires Certification

Specifications

AMP:
1
Depth:
11 in
Height:
8-1/2 in
Maximum Temperature:
200
Power Source:
Electric
Product Type:
Air Scrubber
Volts:
24V
Width:
8-1/2 in