Replacement Cell (No Ozone) for AP5
ActivTek® Replacement Cell (No Ozone) for AP5
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement component for unit that uses ActivePure technology to substantially reduce odors, visible smoke in the air, and treat contamination on surfaces
- Replacement part for Stand Alone Device
- Design for the Environment: Yes
Specifications
- AMP:
- 0.08
- Application:
- Residential, Commercial
- Average Life:
- 1 yr
- Brand Model Compatibility:
- AP5
- Collection:
- ActivTek®
- Cradle to Cradle:
- Yes
- Height:
- 4-1/5 in
- Length:
- 12-3/5 in
- Product Type:
- Replacement Cell
- Volts:
- 100/240V
- Watts:
- 20 W
- Width:
- 4-3/10 in