Aerus Mobile
Aerus Mobile
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Reduces airborne contaminants and allergens that can trigger asthma and allergy symptoms
- Design for the Environment: Yes
Documents
Specifications
- AMP:
- 2
- Application:
- Air Purifying
- Cradle to Cradle:
- Yes
- Depth:
- 1 in
- Height:
- 6 in
- Maximum Temperature:
- 100
- Number of Pieces:
- 6 Piece
- Power Source:
- Electric
- Product Type:
- Air Purifier
- Volts:
- 12V
- Watts:
- 10.7 W
- Width:
- 3-5/8 in