Remote Control for AP3000
AP3000 Remote Control for AP3000
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement remote for unit that uses ActivePure technology to substantially reduce odors, visible smoke in the air, and treat contamination on surfaces
- Replacement part for Stand Alone Device
- Design for the Environment: Yes
Specifications
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- AP3000
- Collection:
- AP3000
- Cradle to Cradle:
- Yes
- Height:
- 4-1/4 in
- Length:
- 1/2 in
- Product Type:
- Remote Control
- Volts:
- 100/240V
- Watts:
- 50 W
- Width:
- 1-5/8 in