240CFM Portable Ultraviolet Air Cleaner
Beyond® Guardian Air 240CFM Portable Ultraviolet Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Design for the Environment: Yes
Specifications
- AMP:
- 0.28
- Application:
- Residential
- Collection:
- Beyond® Guardian Air
- Cradle to Cradle:
- Yes
- Depth:
- 11 in
- Height:
- 23 in
- Product Type:
- Air Purifier
- Temperature Range:
- 30 to 95 Deg F
- Volts:
- 120/230V
- Watts:
- 80 W
- Width:
- 20 in