This product requires certification to purchase.

5-19/100 in. Laundry Cleaner in White

Aerus Enterprise Solutions

Laundry Pro 2.0 5-19/100 in. Laundry Cleaner in White

  • Fast #
  • Part #A00695
  • Item #7627707
  • Manufacturer Part #00695
3.3 out of 5 Customer Rating
Brand image
Aerus Enterprise Solutions

Laundry Pro 2.0 5-19/100 in. Laundry Cleaner in White

  • Fast #
  • Part #A00695
  • Item #7627707
  • Manufacturer Part #00695
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Design for the Environment: Yes
  • Requires Certification

Specifications

AMP:
0.45
Collection:
Laundry Pro 2.0
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-69/100
Height:
5-19/100
Length:
5-19/100
Pressure - Maximum:
60 psi
Product Type:
Laundry Cleaner
Temperature Range:
50 to 100 Deg F (10 to 37.8 Deg C)
Volts:
100/240V
Watts:
1.3
Width:
17-3/10