This product requires certification to purchase.

Ozone Free Replacement Cell

Aerus Enterprise Solutions

AP500 Ozone Free Replacement Cell

  • Fast #
  • Part #A49861
  • Item #9913465
  • Manufacturer Part #49861
4.4 out of 5 Customer Rating
Brand image
Aerus Enterprise Solutions

AP500 Ozone Free Replacement Cell

  • Fast #
  • Part #A49861
  • Item #9913465
  • Manufacturer Part #49861
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement ActivePure cell for Aerus Pure & Clean Air purifier
  • ActivePure is the only air purification technology in the world granted the certified space technology seal by the Space Foundation
  • Design for the Environment: Yes
  • Requires Certification

Specifications

AMP:
0.18
Application:
Residential, Commercial
Average Life:
1 yr
Brand Model Compatibility:
AP500
Collection:
AP500
Cradle to Cradle:
Yes
Height:
4-1/5 in
Length:
4-2/5 in
Product Type:
Replacement Cell
Volts:
120V
Watts:
13 W
Width:
4 in