This product requires certification to purchase.

20 oz. Aerosol Marking Paint Fluorescent Orange

Aervoe Industries

20 oz. Aerosol Marking Paint Fluorescent Orange

  • Fast #
  • Part #AER222
  • Item #1203983
  • Manufacturer Part #222
5 out of 5 Customer Rating
Brand image
Aervoe Industries

20 oz. Aerosol Marking Paint Fluorescent Orange

  • Fast #
  • Part #AER222
  • Item #1203983
  • Manufacturer Part #222
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A superior upside-down marking paint designed for survey marking that provides the best quality paint in terms of color visibility, retention, and durability
  • Mark will last up to 6 months
  • Non-freezing
  • Requires Certification

Documents

Dimensions & Measurements
Size
20 oz
Characteristics & Features
Color Finish Category
Oranges
Color Finish Name
Fluorescent Orange
Material
Aerosol
Material Type
Alkyd
Warranty & Product Information
CARB OTC LEED Compliant
No
UPC
088193002223