20 oz. Aerosol Marking Spray Paint in Fluorescent Pink
20 oz. Aerosol Marking Spray Paint in Fluorescent Pink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A superior upside-down marking paint designed for survey marking that provides the best quality paint in terms of color visibility, retention, and durability
- Mark will last up to 6 months
- Non-freezing
- Operational to 14° F (-10° C)
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Pinks
- Color Finish Name:
- Fluorescent Pink
- Material:
- Aerosol
- Material Type:
- Alkyd
- Size:
- 20 oz
- Temperature Range:
- 50 to 90 Deg F
- UPC:
- 088193002292