20 oz. Aerosol Marking Spray Paint in White
20 oz. Aerosol Marking Spray Paint in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A superior upside-down marking paint designed for survey marking that provides the best quality paint in terms of color visibility, retention, and durability
- Mark will last up to 6 months
- Non-freezing
- Operational to 14° F (-10° C)
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Aerosol
- Material Type:
- Alkyd
- Size:
- 20 oz
- UPC:
- 088193002070