This product requires certification to purchase.

20 oz. Rubber Undercoating and Insulated

Aervoe Industries

20 oz. Rubber Undercoating and Insulated

  • Fast #
  • Part #AER595
  • Item #2239957
  • Manufacturer Part #595
4.4 out of 5 Customer Rating
Brand image
Aervoe Industries

20 oz. Rubber Undercoating and Insulated

  • Fast #
  • Part #AER595
  • Item #2239957
  • Manufacturer Part #595
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tough, flexible coating
  • Will not chip or flake under vibration
  • Superior protection against rust, road salt, mild alkali and acids, dust, fumes, and moisture
  • Deadens sound
  • May also be used to seal rain gutters, coat tree wounds, minor roof repair, driveway cracks, and swamp/tower cooler coating
  • Black color
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-117, ASTM D-3363, ASTM D-3359
Application:
Metal, Body, Roof, Driveways
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Rubber
Product Type:
Sealant
Size:
20 oz
Temperature Range:
50 to 90 Deg F (10 to 32 Deg C)
UPC:
088193005958