This product requires certification to purchase.

16 oz. Aerosol Fleet and Equipment Spray Paint in Yellow

Aervoe Industries

Any-Way 16 oz. Aerosol Fleet and Equipment Spray Paint in Yellow

  • Fast #
  • Part #AER168
  • Item #2239973
  • Manufacturer Part #168
5 out of 5 Customer Rating
Brand image
Aervoe Industries

Any-Way 16 oz. Aerosol Fleet and Equipment Spray Paint in Yellow

  • Fast #
  • Part #AER168
  • Item #2239973
  • Manufacturer Part #168
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Applications: non-galvanized metal, steel, masonry, wood, machinery, motors, tools, cabinets, toolboxes, steel bars, pipelines, drums, conduit, ducts, furniture, and ideal for marking hazard areas
  • Features a 360° application
  • Lasting protection against corrosion, light abrasion, weathering, and mild chemical fumes
  • VOC and MIR compliant
  • High gloss, high-hide coverage
  • Can be applied over sound rusted areas
  • Primer not required but recommended over bare steel
  • Requires Certification

Documents


Specifications

Collection:
Any-Way
Color Finish Name:
Yellow
Product Type:
Spray Paint
Size:
16 oz
UPC:
088193001684