LED Road Flare Kit in Blue
LED Road Flare Kit in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Road
- Automatic Shut-Off:
- No
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Blue
- Height:
- 1-3/8 in
- Length:
- 4-1/4 in
- Light Bulb Type:
- LED
- Material:
- Rubber, Metal, Plastic
- Material Type:
- Polycarbonate
- Power Source:
- Battery, Electric
- UL Listed:
- Yes
- Volts:
- 5/12/24/100/240V
- Weight:
- 10 oz
- Width:
- 4-3/8 in