Stainless Steel Renew Coated Sealant
Stainless Steel Renew Coated Sealant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Protects metal, chrome, ceramic, and copper surfaces
- Contains 100% 316L stainless steel pigment
- Provides optimum resistance to weather, abrasion, and corrosion
- Iron body, bronze and stainless steel working parts
- Withstands high-pressure washdowns
- Resistant to UV, chemicals, oils, alkalis, food acids, and water
- Creates a hard finish ideal for metal parts, equipment, and machinery
- Performances at temperatures up to 350F (177C)
- Flanged connections
- Triple coated with special corrosion preventative materials superior to hot dip galvanizing
Documents
Specifications
- Material:
- Stainless Steel